discount codeFree shipping over 300

Applied at checkout

Dickies® Men's Short Sleeve Work Shirt, XL Black - 1574BK

Dickies® Men's Short Sleeve Work Shirt, XL Black - 1574BK

Item #: WBB2063827

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$46.00 up to 50% OFF

Price: $23.00

Quantity

Popular item in this category

Dickies® Men's Short Sleeve Industrial Work Shirt, XL Black - LS535BK

Usually ships in 5 to 8 days

Not Yet Rated

$20.00

Customers Also Viewed

Dickies® Men's Short Sleeve Work Shirt, XL Black - 1574BK

Versatile short sleeve work shirt provides fit in shoulders and chest for comfort, 5.25 oz. twill of 65% polyester/35% cotton. Left pocket with handy pencil division. Mitered pocket flaps are secured by buttons. Back yoke for best fit across shoulders. Square tail to tuck or wear out. Stain release, moisture wicking fabric. Colors match 874 Work Pant.

Note: Will Not Ship to Residential Addresses.

Product Specifications

  • PACKAGE QUANTITY1
  • TYPEShort Sleeve
  • STYLE1574
  • GENDERMens
  • SIZEXL
  • COLORBlack
  • MATERIALSTwill/Polyester/Cotton
  • DESCRIPTIONShort Sleeve Work Shirt
  • MANUFACTURERS PART NUMBER1574BK
  • BRANDDickies
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dickies® Men's Short Sleeve Work Shirt, XL Black - 1574BK

Dickies® Men's Short Sleeve Work Shirt, XL Black - 1574BK

Item #: WBB2063827

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top