Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Men's Deluxe Uniform Shirt White/Blue Pin Stripe Extra Long-2XL SL50-SL50WBXLNXXL

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Red Kap® Men's Deluxe Uniform Shirt White/Blue Pin Stripe Extra Long-2XL SL50-SL50WBXLNXXL

Item #: WBB1541090

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $31.90 Save up to 24%
Price: $ 24.25
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Men's Deluxe Uniform Shirt White/Blue Pin Stripe Extra Long-2XL SL50-SL50WBXLNXXL

In "mock oxford" style, this shirt delivers Touchtex technology with a touch of class. Pocket flaps and an upgraded collar accent pinstripe. Seven-button front, including button at neck. Two-piece, lined, banded, topstitched, with sewn-in stays. Center front pocket. Pre-cure durable press with soil release and wickable finish. Two button-thru hex style flapped pockets with angled bartacks, sewn down pencil stall on left pocket.

Product Specifications

    • DESCRIPTIONMen's Deluxe Uniform Shirt
    • MANUFACTURERS PART NUMBERSL50WBXLNXXL
    • COLORWhite/Blue Pin Stripe
    • SIZEExtra Long-2XL
    • STYLESL50
    • GENDERMens
    • TYPELong Sleeve
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!