Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Men's Deluxe Denim Shirt Regular-2XL SD78-SD78DNRGXXL

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Red Kap® Men's Deluxe Denim Shirt Regular-2XL SD78-SD78DNRGXXL

Item #: WBB1541231

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.00 Save up to 16%
Price: $ 32.95
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Men's Deluxe Denim Shirt Regular-2XL SD78-SD78DNRGXXL

Western style gets tougher with this heavyweight, cross-functional denim shirt. Fine weave denim, pearlized snaps and contrasting topstitching treatment keep things clean and tough. Six pearlized snaps plus button at neck. Banded, two-piece lined with sewn-in stays and topstitching. Two large pockets with simulated pearl gripper closures, bartacked pencil stall on left pocket.

Product Specifications

    • PACKAGE QUANTITY1
    • TYPELong Sleeve
    • STYLESD78
    • GENDERMens
    • SIZERegular-2XL
    • COLORDenim
    • MATERIALSCotton
    • DESCRIPTIONMen's Deluxe Denim Shirt
    • MANUFACTURERS PART NUMBERSD78DNRGXXL
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!