Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Men's Deluxe Heavyweight Cotton Shirt Long Sleeve Long-XL Charcoal SC70-SC70CHLNXL

Rollover image to zoom in

Click image to enlarge

See all 260 items in product family

Red Kap® Men's Deluxe Heavyweight Cotton Shirt Long Sleeve Long-XL Charcoal SC70-SC70CHLNXL

Item #: WBB1541301

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $38.50 Save up to 35%
Price: $ 24.95
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Men's Deluxe Heavyweight Cotton Shirt Long Sleeve Long-XL Charcoal SC70-SC70CHLNXL

Wrinkle-resistant. Two-piece, lined collar with sewn-in stays. Seven-button front. Two button-thru, hex-style flap pockets with pencil stall on left pocket. Separate two-piece yoke.

Product Specifications

    • DESCRIPTIONMen's Deluxe Heavyweight Cotton Shirt
    • MANUFACTURERS PART NUMBERSC70CHLNXL
    • COLORCharcoal
    • SIZELong-XL
    • STYLESC70
    • GENDERMens
    • TYPELong Sleeve
    • MATERIALSCotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!