discount codeFree shipping over 300

Applied at checkout

Red Kap® Men's Deluxe Heavyweight Cotton Shirt Long Sleeve Long-L Khaki SC70-SC70KHLNL

Red Kap® Men's Deluxe Heavyweight Cotton Shirt Long Sleeve Long-L Khaki SC70-SC70KHLNL

Item #: WBB1540946

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$38.50 up to 33% OFF

Price: $25.95

Quantity

Popular item in this category

Customers Also Viewed

Red Kap® Men's Deluxe Heavyweight Cotton Shirt Long Sleeve Long-L Khaki SC70-SC70KHLNL

Wrinkle-resistant. Two-piece, lined collar with sewn-in stays. Seven-button front. Two button-thru, hex-style flap pockets with pencil stall on left pocket. Separate two-piece yoke.

Product Specifications

  • PACKAGE QUANTITY1
  • TYPELong Sleeve
  • STYLESC70
  • GENDERMens
  • SIZELong-L
  • COLORKhaki
  • MATERIALSCotton
  • DESCRIPTIONMen's Deluxe Heavyweight Cotton Shirt
  • MANUFACTURERS PART NUMBERSC70KHLNL
  • BRANDRed Kap
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Red Kap® Men's Deluxe Heavyweight Cotton Shirt Long Sleeve Long-L Khaki SC70-SC70KHLNL

Red Kap® Men's Deluxe Heavyweight Cotton Shirt Long Sleeve Long-L Khaki SC70-SC70KHLNL

Item #: WBB1540946

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top