discount codeFree shipping over 300

Applied at checkout

Red Kap® Men's Deluxe Western Style Shirt Regular-3XL SC14-SC14LBRG3XL

Red Kap® Men's Deluxe Western Style Shirt Regular-3XL SC14-SC14LBRG3XL

Item #: WBB1541130

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$35.20 up to 23% OFF

Price: $26.95

Quantity

Popular item in this category

Red Kap® Men's Deluxe Western Style Shirt Regular-2XL SC14-SC14LBRGXXL

Usually ships in 2 to 5 days

Not Yet Rated

$26.95

Customers Also Viewed

Red Kap® Men's Deluxe Western Style Shirt Regular-3XL SC14-SC14LBRG3XL

With a classic Western look and updated details, this shirt comes through every time. A Western back yoke construction rises to the challenge, while pearlized snaps and pocket flaps add sophistication. Six simulated pearl grippers plus button at neck. Two-piece banded, lined, sewn-in stays and topstitched. Center front pocket. Pre-cure durable press. Two spade-style pockets with functional flaps and simulated pearl grippers, bartacked pencil stall on left pocket.

Product Specifications

  • PACKAGE QUANTITY1
  • TYPELong Sleeve
  • STYLESC14
  • GENDERMens
  • SIZERegular-3XL
  • COLORLight Blue
  • MATERIALSPolyester/Cotton
  • DESCRIPTIONMen's Deluxe Western Style Shirt
  • MANUFACTURERS PART NUMBERSC14LBRG3XL
  • BRANDRed Kap
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Red Kap® Men's Deluxe Western Style Shirt Regular-3XL SC14-SC14LBRG3XL

Red Kap® Men's Deluxe Western Style Shirt Regular-3XL SC14-SC14LBRG3XL

Item #: WBB1541130

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top