Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Men's Durastripe Work Shirt Medium Blue/Light Blue Twin Stripe Long-L SP14-SP14MLLNL

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Red Kap® Men's Durastripe Work Shirt Medium Blue/Light Blue Twin Stripe Long-L SP14-SP14MLLNL

Item #: WBB1541046

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.60 Save up to 35%
Price: $ 18.49
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Men's Durastripe Work Shirt Medium Blue/Light Blue Twin Stripe Long-L SP14-SP14MLLNL

Subtle striping makes a not-so-subtle statement. Printed stripes stay true with Touchtex color retention. Seven-button front, including button at neck. Two-piece, lined, sewn-in stays. Stitched-down front. Pre-cure durable press with soil release and wickable finish. Two button-thru, hex-style pockets with angled bartacks, bartacked pencil stall on left pocket.

Product Specifications

    • DESCRIPTIONMen's Durastripe Work Shirt
    • MANUFACTURERS PART NUMBERSP14MLLNL
    • COLORMedium Blue/Light Blue Twin Stripe
    • SIZELong-L
    • STYLESP14
    • GENDERMens
    • TYPELong Sleeve
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!