Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Men's Heathered Poplin Uniform Shirt Long Sleeve Charcoal Regular-3XL SH10-SH10CHRG3XL

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Red Kap® Men's Heathered Poplin Uniform Shirt Long Sleeve Charcoal Regular-3XL SH10-SH10CHRG3XL

Item #: WBB1540924

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.60 Save up to 27%
Price: $ 21.00
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Men's Heathered Poplin Uniform Shirt Long Sleeve Charcoal Regular-3XL SH10-SH10CHRG3XL

Clean and crisp meet durability. Pocket flaps and upgraded tortoise shell buttons accent a pressed finish that requires less ironing so you look clean as a whistle - even when the job is tough as nails. Two-piece lined, banded, sewn-in stays. Pre-cure durable press. Two button-thru functional flapped pockets with angled bartacks, top entry flap on left with pencil stall on left pocket flap.

Product Specifications

    • PACKAGE QUANTITY1
    • TYPELong Sleeve
    • STYLESH10
    • GENDERMens
    • SIZERegular-3XL
    • COLORCharcoal
    • MATERIALSPolyester/Cotton
    • DESCRIPTIONMen's Heathered Poplin Uniform Shirt
    • MANUFACTURERS PART NUMBERSH10CHRG3XL
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!