Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Men's Industrial Stripe Work Shirt Long Sleeve Blue Brown/White Stripe Reg-2XL SP10

Rollover image to zoom in

Click image to enlarge

See all 346 items in product family

Red Kap® Men's Industrial Stripe Work Shirt Long Sleeve Blue Brown/White Stripe Reg-2XL SP10

Item #: WBB1540864

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 23.00
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Men's Industrial Stripe Work Shirt Long Sleeve Blue Brown/White Stripe Reg-2XL SP10

Sleek stripes and a lined collar add style to a job done right. With our reliable Touchtex technology, color retention, wickable finish and soil release, the yarn dye stripes stay fresh and bold - just the way you like it. Seven-button front, including button at neck. Two-piece, lined, sewn-in stays. Pre-cure durable press with soil release and wickable finish. Two button-thru, hex-style pockets with angled bartacks, bartacked pencil stall on left pocket.

Product Specifications

    • DESCRIPTIONMen's Industrial Stripe Work Shirt
    • MANUFACTURERS PART NUMBERSP10ICRGXXL
    • COLORBlue with Brown/White Stripe
    • SIZERegular-2XL
    • STYLESP10
    • GENDERMens
    • TYPELong Sleeve
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!