discount codeFree shipping over 300

Applied at checkout

Red Kap® Men's Industrial Stripe Work Shirt Long Sleeve Blue/White Stripe Regular-XL SL10

Red Kap® Men's Industrial Stripe Work Shirt Long Sleeve Blue/White Stripe Regular-XL SL10

Item #: WBB1541097

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$22.00 up to 24% OFF

Price: $16.75

Quantity

Popular item in this category

Customers Also Viewed

Red Kap® Men's Industrial Stripe Work Shirt Long Sleeve Blue/White Stripe Regular-XL SL10

Sleek stripes and a lined collar add style to a job done right. With our reliable Touchtex technology, color retention, wickable finish and soil release, the yarn dye stripes stay fresh and bold - just the way you like it. Seven-button front, including button at neck. Two-piece, lined, sewn-in stays. Pre-cure durable press with soil release and wickable finish. Two button-thru, hex-style pockets with angled bartacks, bartacked pencil stall on left pocket.

Product Specifications

  • PACKAGE QUANTITY1
  • TYPELong Sleeve
  • STYLESL10
  • GENDERMens
  • SIZERegular-XL
  • COLORBlue/White Stripe
  • MATERIALSPolyester/Cotton
  • DESCRIPTIONMen's Industrial Stripe Work Shirt
  • MANUFACTURERS PART NUMBERSL10WBRGXL
  • BRANDRed Kap
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Red Kap® Men's Industrial Stripe Work Shirt Long Sleeve Blue/White Stripe Regular-XL SL10

Red Kap® Men's Industrial Stripe Work Shirt Long Sleeve Blue/White Stripe Regular-XL SL10

Item #: WBB1541097

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top