Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Women's Industrial Work Shirt Long Sleeve Light Blue Regular-2XL SP13

Rollover image to zoom in

Click image to enlarge

See all 524 items in product family

Red Kap® Women's Industrial Work Shirt Long Sleeve Light Blue Regular-2XL SP13

Item #: WBB1540302

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.00 Save up to 18%
Price: $ 16.50
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Women's Industrial Work Shirt Long Sleeve Light Blue Regular-2XL SP13

Touchtex technology with soil release, wickable finish and color retention, this shirt keeps you looking clean, no matter how dirty the job. A left pocket pencil stall keeps you organized and ready for action. Six buttons plus gripper at neck. Pre-cure durable press with soil release and wickable finish. Two button-thru, hex-style pockets with angled bartacks, bartacked pencil stall on left pocket.

Product Specifications

    • DESCRIPTIONWomen's Industrial Work Shirt
    • MANUFACTURERS PART NUMBERSP13LBRGXXL
    • COLORLight Blue
    • SIZERegular-2XL
    • STYLESP13
    • GENDERWomen's
    • TYPELong Sleeve
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed