discount codeFree shipping over 300

Applied at checkout

Red Kap® Women's Industrial Work Shirt Short Sleeve Petrol Blue XL SP23

Red Kap® Women's Industrial Work Shirt Short Sleeve Petrol Blue XL SP23

Item #: WBB1540297

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • White
  • Light Blue
  • Navy
  • Petrol Blue

Petrol Blue

  • SELECT
  • 2XL
  • S
  • XL
  • 3XL
  • M
  • L
  • 4XL

XL

$18.00 up to 28% OFF

Price: $13.00

Quantity

Popular item in this category

Red Kap® Women's Industrial Work Shirt Short Sleeve Petrol Blue M SP23

Usually ships in 2 to 5 days

Not Yet Rated

$13.00

Customers Also Viewed

Red Kap® Women's Industrial Work Shirt Short Sleeve Petrol Blue XL SP23

Touchtex technology with soil release, wickable finish and color retention, this shirt keeps you looking clean, no matter how dirty the job. A left pocket pencil stall keeps you organized and ready for action. Six buttons plus gripper at neck. Pre-cure durable press with soil release and wickable finish. Two button-thru, hex-style pockets with angled bartacks, bartacked pencil stall on left pocket.

Product Specifications

  • PACKAGE QUANTITY1
  • TYPEShort Sleeve
  • STYLESP23
  • GENDERWomen's
  • SIZEXL
  • COLORPetrol Blue
  • MATERIALSPolyester/Cotton
  • DESCRIPTIONWomen's Industrial Work Shirt
  • MANUFACTURERS PART NUMBERSP23MBSSXL
  • BRANDRed Kap
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Red Kap® Women's Industrial Work Shirt Short Sleeve Petrol Blue XL SP23

Red Kap® Women's Industrial Work Shirt Short Sleeve Petrol Blue XL SP23

Item #: WBB1540297

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top