Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Men's Micro-Check Uniform Shirt Long Sleeve Blue/Charcoal Check Long-2XL SP10

Rollover image to zoom in

Click image to enlarge

See all 79 items in product family

Red Kap® Men's Micro-Check Uniform Shirt Long Sleeve Blue/Charcoal Check Long-2XL SP10

Item #: WBB1540059

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.30 Save up to 12%
Price: $ 22.25
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Men's Micro-Check Uniform Shirt Long Sleeve Blue/Charcoal Check Long-2XL SP10

With superior wickability and colorfastness, Touchtex technology keeps this sharp uniform shirt looking great, day after day. Our color selection manages to feel classic and modern all at once. Tortoise shell buttons add the finishing touch. Pre-cure durable press with soil release and wickable finish. Two button-thru, hex-style pockets with angled bartacks, bartacked pencil stall on left pocket.

Product Specifications

    • DESCRIPTIONMen's Micro-Check Uniform Shirt
    • MANUFACTURERS PART NUMBERSP10EXLNXXL
    • COLORBlue/Charcoal Check
    • SIZELong-2XL
    • STYLESP10
    • GENDERMens
    • TYPELong Sleeve
    • MATERIALSPolyester/Combed Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!