discount codeFree shipping over 300

Applied at checkout

Red Kap® Men's Micro-Check Uniform Shirt Long Sleeve Khaki/Black Check Regular-2XL SP10

Red Kap® Men's Micro-Check Uniform Shirt Long Sleeve Khaki/Black Check Regular-2XL SP10

Item #: WBB1539884

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.25

Quantity

Popular item in this category

Customers Also Viewed

Red Kap® Men's Micro-Check Uniform Shirt Long Sleeve Khaki/Black Check Regular-2XL SP10

With superior wickability and colorfastness, Touchtex technology keeps this sharp uniform shirt looking great, day after day. Our color selection manages to feel classic and modern all at once. Tortoise shell buttons add the finishing touch. Pre-cure durable press with soil release and wickable finish. Two button-thru, hex-style pockets with angled bartacks, bartacked pencil stall on left pocket.

Product Specifications

  • PACKAGE QUANTITY1
  • TYPELong Sleeve
  • STYLESP10
  • GENDERMens
  • SIZERegular-2XL
  • COLORKhaki/Black Check
  • MATERIALSPolyester/Combed Cotton
  • DESCRIPTIONMen's Micro-Check Uniform Shirt
  • MANUFACTURERS PART NUMBERSP10KBRGXXL
  • BRANDRed Kap
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Red Kap® Men's Micro-Check Uniform Shirt Long Sleeve Khaki/Black Check Regular-2XL SP10

Red Kap® Men's Micro-Check Uniform Shirt Long Sleeve Khaki/Black Check Regular-2XL SP10

Item #: WBB1539884

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top