Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Men's Short Sleeve Deluxe Western Style Shirt 2XL SC24-SC24LBSSXXL

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Red Kap® Men's Short Sleeve Deluxe Western Style Shirt 2XL SC24-SC24LBSSXXL

Item #: WBB1541177

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $29.00 Save up to 17%
Price: $ 24.00
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Men's Short Sleeve Deluxe Western Style Shirt 2XL SC24-SC24LBSSXXL

With a classic Western look and updated details, this shirt comes through every time. A Western back yoke construction rises to the challenge, while pearlized snaps and pocket flaps add sophistication. Six simulated pearl grippers plus button at neck. Two-piece banded, lined, sewn-in stays and topstitched. Center front pocket. Pre-cure durable press. Two spade-style pockets with functional flaps and simulated pearl grippers, bartacked pencil stall on left pocket.

Product Specifications

    • DESCRIPTIONMen's Deluxe Western Style Shirt
    • MANUFACTURERS PART NUMBERSC24LBSSXXL
    • COLORLight Blue
    • SIZE2XL
    • STYLESC24
    • GENDERMens
    • TYPEShort Sleeve
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!