Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Men's Solid Dress Uniform Shirt Long Sleeve Light Gray 2XL-345 SP50

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

Red Kap® Men's Solid Dress Uniform Shirt Long Sleeve Light Gray 2XL-345 SP50

Item #: WBB1541708

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $31.90 Save up to 26%
Price: $ 23.75
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Men's Solid Dress Uniform Shirt Long Sleeve Light Gray 2XL-345 SP50

Pocket flaps and an upgraded collar dress this shirt up, while Touchtex technology and a separate two-piece yoke keep it ready for whatever you - or the job - throw at it. Two-piece, lined, banded, topstitched with sewn-in stays. Pre-cure durable press with soil release and wickable finish. Two button-thru functional flapped pockets with angled bartacks, sewn-down pencil stall on left pocket.

Product Specifications

    • DESCRIPTIONMen's Solid Dress Uniform Shirt
    • MANUFACTURERS PART NUMBERSP50LAXXL345
    • COLORLight Gray
    • SIZE2XL-345
    • STYLESP50
    • GENDERMens
    • TYPELong Sleeve
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!