discount codeFree shipping over 300

Applied at checkout

Red Kap® Men's Solid Dress Uniform Shirt Short Sleeve Light Tan 4XL SP60

Red Kap® Men's Solid Dress Uniform Shirt Short Sleeve Light Tan 4XL SP60

Item #: WBB1541654

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$28.60 up to 33% OFF

Price: $19.25

Quantity

Popular item in this category

Red Kap® Men's Solid Dress Uniform Shirt Short Sleeve Light Tan 5XL SP60

Usually ships in 2 to 5 days

Not Yet Rated

$19.25

Customers Also Viewed

Red Kap® Men's Solid Dress Uniform Shirt Short Sleeve Light Tan 4XL SP60

Pocket flaps and an upgraded collar dress this shirt up, while Touchtex technology and a separate two-piece yoke keep it ready for whatever you - or the job - throw at it. Two-piece, lined, banded, topstitched with sewn-in stays. Pre-cure durable press with soil release and wickable finish. Two button-thru functional flapped pockets with angled bartacks, sewn-down pencil stall on left pocket.

Product Specifications

  • PACKAGE QUANTITY1
  • TYPEShort Sleeve
  • STYLESP60
  • GENDERMens
  • SIZE4XL
  • COLORLight Tan
  • MATERIALSPolyester/Cotton
  • DESCRIPTIONMen's Solid Dress Uniform Shirt
  • MANUFACTURERS PART NUMBERSP60LTSS4XL
  • BRANDRed Kap
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Red Kap® Men's Solid Dress Uniform Shirt Short Sleeve Light Tan 4XL SP60

Red Kap® Men's Solid Dress Uniform Shirt Short Sleeve Light Tan 4XL SP60

Item #: WBB1541654

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top