Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Men's Specialized Cotton Work Shirt Long Sleeve Long-XL Light Blue SC16-SC16LBLNXL

Rollover image to zoom in

Click image to enlarge

See all 260 items in product family

Red Kap® Men's Specialized Cotton Work Shirt Long Sleeve Long-XL Light Blue SC16-SC16LBLNXL

Item #: WBB1540966

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $29.70 Save up to 28%
Price: $ 21.50
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Men's Specialized Cotton Work Shirt Long Sleeve Long-XL Light Blue SC16-SC16LBLNXL

Two-piece, lined collar with sewn-in stays. Seven stainless steel gripper closures. Pocketless. Separate two-piece back yoke. Gripper closure on sleeve cuff.

Product Specifications

    • DESCRIPTIONMen's Specialized Cotton Work Shirt
    • MANUFACTURERS PART NUMBERSC16LBLNXL
    • COLORLight Blue
    • SIZELong-XL
    • STYLESC16
    • GENDERMens
    • TYPELong Sleeve
    • MATERIALSCotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!