Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Men's Specialized Pocketless Polyester Work Shirt Long Sleeve Light Blue Long-3XL SP16

Rollover image to zoom in

Click image to enlarge

See all 144 items in product family

Red Kap® Men's Specialized Pocketless Polyester Work Shirt Long Sleeve Light Blue Long-3XL SP16

Item #: WBB1541635

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.00 Save up to 24%
Price: $ 16.75
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Men's Specialized Pocketless Polyester Work Shirt Long Sleeve Light Blue Long-3XL SP16

You don't mess around and neither should your shirt. With a gripper front, optional pockets and our superior color retention technology, this shirt keeps its cool so you can keep yours. Six button front plus gripper at neck. Two-piece lined sewn-in stays. Pre-cure durable press with soil release and wickable finish. Two button-thru, hex-style pockets with angled bartacks.

Product Specifications

    • DESCRIPTIONMen's Specialized Pocketless Work Shirt
    • MANUFACTURERS PART NUMBERSP16LBLN3XL
    • COLORLight Blue
    • SIZELong-3XL
    • STYLESP16
    • GENDERMens
    • TYPELong Sleeve
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed