discount codeFree shipping over 300

Applied at checkout

Red Kap® Men's Specialized Pocketless Polyester Work Shirt Short Sleeve Light Tan 3XL SP26

Red Kap® Men's Specialized Pocketless Polyester Work Shirt Short Sleeve Light Tan 3XL SP26

Item #: WBB1541740

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.80 up to 28% OFF

Price: $14.25

Quantity

Popular item in this category

Customers Also Viewed

Red Kap® Men's Specialized Pocketless Polyester Work Shirt Short Sleeve Light Tan 3XL SP26

You don't mess around and neither should your shirt. With a gripper front, optional pockets and our superior color retention technology, this shirt keeps its cool so you can keep yours. Six button front plus gripper at neck. Two-piece lined sewn-in stays. Pre-cure durable press with soil release and wickable finish. Two button-thru, hex-style pockets with angled bartacks.

Product Specifications

  • PACKAGE QUANTITY1
  • TYPEShort Sleeve
  • STYLESP26
  • GENDERMens
  • SIZE3XL
  • COLORLight Tan
  • MATERIALSPolyester/Cotton
  • DESCRIPTIONMen's Specialized Pocketless Work Shirt
  • MANUFACTURERS PART NUMBERSP26LTSS3XL
  • BRANDRed Kap
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Red Kap® Men's Specialized Pocketless Polyester Work Shirt Short Sleeve Light Tan 3XL SP26

Red Kap® Men's Specialized Pocketless Polyester Work Shirt Short Sleeve Light Tan 3XL SP26

Item #: WBB1541740

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top