discount codeFree shipping over 300

Applied at checkout

Red Kap® Men's Striped Dress Uniform Shirt Long Sleeve White/Charcoal Stripe Long-L SP50

Red Kap® Men's Striped Dress Uniform Shirt Long Sleeve White/Charcoal Stripe Long-L SP50

Item #: WBB1541800

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$31.90 up to 33% OFF

Price: $21.50

Quantity

Popular item in this category

Customers Also Viewed

Red Kap® Men's Striped Dress Uniform Shirt Long Sleeve White/Charcoal Stripe Long-L SP50

A dressier shirt that works hard all day, this one features Touchtex technology for superior color retention and wickability. The yarn dye stripe and upgraded collar make this a go-to look for the go-to guy. Seven-button front, including button at neck. Two-piece, lined, banded, topstitched with sewn-in stays. Pre-cure durable press with soil release and wickable finish. Two button-thru pockets with angled bartacks, sewn-down pencil stall on left pocket.

Product Specifications

  • PACKAGE QUANTITY1
  • TYPELong Sleeve
  • STYLESP50
  • GENDERMens
  • SIZELong-L
  • COLORWhite/Charcoal Stripe
  • MATERIALSPolyester/Cotton
  • DESCRIPTIONMen's Striped Dress Uniform Shirt
  • MANUFACTURERS PART NUMBERSP50CWLNL
  • BRANDRed Kap
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Red Kap® Men's Striped Dress Uniform Shirt Long Sleeve White/Charcoal Stripe Long-L SP50

Red Kap® Men's Striped Dress Uniform Shirt Long Sleeve White/Charcoal Stripe Long-L SP50

Item #: WBB1541800

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top