Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Men's Utility Uniform Shirt Long Sleeve Black Long-2XL ST52

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

Red Kap® Men's Utility Uniform Shirt Long Sleeve Black Long-2XL ST52

Item #: WBB1541677

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.60 Save up to 35%
Price: $ 18.49
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Men's Utility Uniform Shirt Long Sleeve Black Long-2XL ST52

A true work shirt with pocket flaps and left pocket pencil stall, this popular style also offers a pre-cure durable press and dyed-to-match buttons for a polished look. Spend all your time getting things done - this shirt takes care of itself. Seven-button front, including button at neck. Topstitched, lined, sewn-in stays. Two button-thru flapped pockets, bartacked pencil stall on left pocket.

Product Specifications

    • DESCRIPTIONMen's Utility Uniform Shirt
    • MANUFACTURERS PART NUMBERST52BKLNXXL
    • COLORBlack
    • SIZELong-2XL
    • STYLEST52
    • GENDERMens
    • TYPELong Sleeve
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!