discount codeFree shipping over 300

Applied at checkout

Red Kap® Men's Utility Uniform Shirt Long Sleeve Silver Long-L ST52

Red Kap® Men's Utility Uniform Shirt Long Sleeve Silver Long-L ST52

Item #: WBB1541312

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$28.60 up to 32% OFF

Price: $19.50

Quantity

Popular item in this category

Red Kap® Men's Utility Uniform Shirt Long Sleeve Charcoal Long-L ST52

Usually ships in 2 to 5 days

Not Yet Rated

$19.50

Customers Also Viewed

Red Kap® Men's Utility Uniform Shirt Long Sleeve Silver Long-L ST52

A true work shirt with pocket flaps and left pocket pencil stall, this popular style also offers a pre-cure durable press and dyed-to-match buttons for a polished look. Spend all your time getting things done - this shirt takes care of itself. Seven-button front, including button at neck. Topstitched, lined, sewn-in stays. Two button-thru flapped pockets, bartacked pencil stall on left pocket.

Product Specifications

  • PACKAGE QUANTITY1
  • TYPELong Sleeve
  • STYLEST52
  • GENDERMens
  • SIZELong-L
  • COLORSilver
  • MATERIALSPolyester/Cotton
  • DESCRIPTIONMen's Utility Uniform Shirt
  • MANUFACTURERS PART NUMBERST52SVLNL
  • BRANDRed Kap
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Red Kap® Men's Utility Uniform Shirt Long Sleeve Silver Long-L ST52

Red Kap® Men's Utility Uniform Shirt Long Sleeve Silver Long-L ST52

Item #: WBB1541312

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top