Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Men's Wrangler Denim Shirt 3XL SD20-SD20MSSS3XL

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Red Kap® Men's Wrangler Denim Shirt 3XL SD20-SD20MSSS3XL

Item #: WBB1541285

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $35.88 Save up to 29%
Price: $ 25.31
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Men's Wrangler Denim Shirt 3XL SD20-SD20MSSS3XL

For signing contracts or working on-site, Wrangler's solid reputation for durability has been sewn into this classic denim work shirt. A button-down collar works in the conference room, and you can put the 100% cotton to work just about anywhere. Two-piece banded, lined, button-down collar. Left chest pocket with button closure and pencil stall.

Product Specifications

    • PACKAGE QUANTITY1
    • TYPEShort Sleeve
    • STYLESD20
    • GENDERMens
    • SIZE3XL
    • COLORMedium Stone
    • MATERIALSCotton
    • DESCRIPTIONMen's Wrangler Denim Shirt
    • MANUFACTURERS PART NUMBERSD20MSSS3XL
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!