Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wrangler® Men's Canvas Long Sleeve Work Shirt Light Blue Regular-XL-WS10LBRGXL

Rollover image to zoom in

Click image to enlarge

See all 99 items in product family

Wrangler® Men's Canvas Long Sleeve Work Shirt Light Blue Regular-XL-WS10LBRGXL

Item #: WBB1573067

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.00 Save up to 28%
Price: $ 28.99
Product Information
Customer Review
Product Q&A
Accessories
Wrangler® Men's Canvas Long Sleeve Work Shirt Light Blue Regular-XL-WS10LBRGXL

Double-needle stitching for a cleaner appearance. Straight bottom hem with side vents makes an untucked shirt look professional. External pencil stall on left chest pocket for extra storage. Banded collar with permanent collar stays for a polished look. Back side pleats expand when you move for greater range of motion. Full seamless underarm gusset for greater range of motion when stretching and bending.

Product Specifications

    • PACKAGE QUANTITY1
    • TYPELong Sleeve
    • STYLEWS10
    • GENDERMens
    • SIZERegular-XL
    • COLORLight Blue
    • MATERIALSCotton/Polyester
    • DESCRIPTIONWork Shirt
    • MANUFACTURERS PART NUMBERWS10LBRGXL
    • BRANDWrangler Workwear

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!