Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Men's Crew Shirt Long Sleeve Long-L Navy/Gray SY10

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Red Kap® Men's Crew Shirt Long Sleeve Long-L Navy/Gray SY10

Item #: WBB1577928

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.60 Save up to 36%
Price: $ 25.49
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Men's Crew Shirt Long Sleeve Long-L Navy/Gray SY10

The Crew Shirt may be new to you, but it's no stranger to hard work. Field-tested for durability and comfort, it's already been proven to have everything it takes to get the job done right. The body and lower portion of sleeves are darker to help hide stains, the straight hem can be worn tucked in or out, and new Ripstop fabric is industrial laundry friendly. Concealed, no-scratch, button-front placket. Convertible collar with sewn-in stays. Soil release, moisture wicking, color retention. Button-thru right chest pocket. Left chest pocket with double pencil stall. Utility pocket on left sleeve for smaller objects.

Product Specifications

    • PACKAGE QUANTITY1
    • TYPELong Sleeve
    • STYLESY10
    • GENDERMens
    • SIZELong-L
    • COLORNavy/Gray
    • MATERIALSPolyester/Cotton
    • DESCRIPTIONCrew Shirt
    • MANUFACTURERS PART NUMBERSY10NGLNL
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!