Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Men's Cotton Long Sleeve Contrast Dress Shirt Navy/Stone 3XL345 - SC74

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Red Kap® Men's Cotton Long Sleeve Contrast Dress Shirt Navy/Stone 3XL345 - SC74

Item #: WBB1893129

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.60 Save up to 19%
Price: $ 31.95
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Men's Cotton Long Sleeve Contrast Dress Shirt Navy/Stone 3XL345 - SC74

A perfect fit for any job. Easy-care, wrinkle-resistant fabric with tortoise shell buttons and contrasting inside collar. Two-piece, lined banded, topstitched collar. One button-thru, hex-style pocket with double-needle topstitching. Seven tortoise shell buttons including one button at neck.

Product Specifications

    • DESCRIPTIONContrast Dress Shirt
    • MANUFACTURERS PART NUMBERSC74NV3XL345
    • COLORNavy/Stone
    • SIZE3XL345
    • STYLESC74
    • GENDERMens
    • TYPELong Sleeve
    • MATERIALSCotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!