Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dickies® Men's Industrial Carpenter Denim Jeans, 36x34 - LU200RNB

Rollover image to zoom in

Click image to enlarge

See all 233 items in product family

Dickies® Men's Industrial Carpenter Denim Jeans, 36x34 - LU200RNB

Item #: WBB2078676

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $48.00 Save up to 49%
Price: $ 24.50
Product Information
Customer Review
Product Q&A
Accessories
Dickies® Men's Industrial Carpenter Denim Jeans, 36x34 - LU200RNB

Relaxed fit through seat and thigh. Designed for Industrial Launderers. Heavy duty ratcheting brass zipper. Hammer loop. Dual tool pockets. Triple stitched seams. Bar tacks at points of stress. No adhesive strip. No paper advertisers. 14 oz. denim, 100% cotton.

Note: Will Not Ship to Residential Addresses.

Product Specifications

    • DESCRIPTIONIndustrial Carpenter Jeans
    • MANUFACTURERS PART NUMBERLU200RNB
    • COLORRinsed Indigo Blue
    • SIZE36x34
    • STYLELU200
    • GENDERMens
    • TYPEJeans
    • MATERIALSCotton
    • PACKAGE QUANTITY1
    • BRANDDickies

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed