discount codeFree shipping over 300

Applied at checkout

+

Dickies® Men's Original 874® Work Pant, 34x32 Charcoal - 874

Dickies® Men's Original 874® Work Pant, 34x32 Charcoal - 874

Item #: WBB2098705

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$46.00 up to 50% OFF

Price: $23.00

Save $0.69 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Dickies® Men's Original 874® Work Pant, 34x32 Airforce Blue - 874

Usually ships in 5 to 8 days

Not Yet Rated

$23.00

Customers Also Viewed

Dickies® Men's Original 874® Work Pant, 34x32 Charcoal - 874

Get more for your money from this comfortable, good-looking utility pant. It's built of sturdy fabric for hard wear and easy care. Flattering flat front looks sharp wherever work takes you...field to office, back shop to back yard. Tradesmen swear by the 874's comfort and durability. Heavyweight 8-1/2 oz. twill of easy-care 65% polyester/35% cotton. Wrinkle-resistant twill with built-in stain release.

Note: Will Not Ship to Residential Addresses.

Product Specifications

  • PACKAGE QUANTITY1
  • TYPEPants
  • STYLE874
  • GENDERMens
  • SIZE34x32
  • COLORCharcoal
  • MATERIALSTwill/Polyester/Cotton
  • DESCRIPTIONOriginal 874 Work Pant
  • MANUFACTURERS PART NUMBER874CH
  • BRANDDickies
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dickies® Men's Original 874® Work Pant, 34x32 Charcoal - 874

Dickies® Men's Original 874® Work Pant, 34x32 Charcoal - 874

Item #: WBB2098705

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top