Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dickies® Men's Original 874® Work Pant, 42x30 Navy - 874

Rollover image to zoom in

Click image to enlarge

See all 921 items in product family

Dickies® Men's Original 874® Work Pant, 42x30 Navy - 874

Item #: WBB2098057

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $44.00 Save up to 50%
Price: $ 22.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dickies® Men's Original 874® Work Pant, 42x30 Navy - 874

Get more for your money from this comfortable, good-looking utility pant. It's built of sturdy fabric for hard wear and easy care. Flattering flat front looks sharp wherever work takes you...field to office, back shop to back yard. Tradesmen swear by the 874's comfort and durability. Heavyweight 8-1/2 oz. twill of easy-care 65% polyester/35% cotton. Wrinkle-resistant twill with built-in stain release.

Note: Will Not Ship to Residential Addresses.

Product Specifications

    • DESCRIPTIONOriginal 874 Work Pant
    • MANUFACTURERS PART NUMBER874NV
    • COLORNavy
    • SIZE42x30
    • STYLE874
    • GENDERMens
    • TYPEPants
    • MATERIALSTwill/Polyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDDickies

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!