Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wrangler Hero® Five Star Relaxed Fit Jean W976 46x32-W976DS4632

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Wrangler Hero® Five Star Relaxed Fit Jean W976 46x32-W976DS4632

Item #: WBB1573375

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $38.50 Save up to 15%
Price: $ 32.83
Product Information
Customer Review
Product Q&A
Accessories
Wrangler Hero® Five Star Relaxed Fit Jean W976 46x32-W976DS4632

Heavyweight cotton denim. Classic five-pocket styling. Plenty of room in the seat and thigh. Deep front pockets. Rivets at front pockets. Prewashed denim.

Product Specifications

    • PACKAGE QUANTITY1
    • HEM TYPEFinished Hem
    • STYLEW976
    • GENDERMens
    • SIZE46x32
    • COLORBlue
    • MATERIALSCotton
    • DESCRIPTIONFive Star Relaxed Fit Jean
    • MANUFACTURERS PART NUMBERW976DS4632
    • BRANDWrangler Workwear

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed