Take 15% off your entire order!

Offer applied at checkout

Red Kap® Industrial Cargo Uniform Pant Navy 30x32 PT88

Red Kap® Industrial Cargo Uniform Pant Navy 30x32 PT88

Item #: WBB1771818

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$33.00 up to 26% OFF

Price: $24.50

Save $1.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Red Kap® Industrial Cargo Pant Navy 30x32 PT88

What you need, on hand, all the time. Cargo pockets with snaps give you a reliable place to store the tools of your trade, and Touchtex technology keeps them clean and dry. Heavy-duty brass ratcheting zipper, button closure. Durable press. Two slack-style front pockets, two set-in hip pockets, left has button closure. Darts over hip pockets, two patch leg pockets with inverted center pleat, one-piece pocket flap with mitered corners, two concealed snap closures.

Product Specifications

  • PACKAGE QUANTITY1
  • HEM TYPEFinished Hem
  • STYLEPT88
  • GENDERMens
  • SIZE30x32
  • COLORNavy
  • MATERIALSCotton/Polyester
  • DESCRIPTIONIndustrial Cargo Uniform Pant
  • MANUFACTURERS PART NUMBERPT88NV3032
  • BRANDRed Kap
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Red Kap® Industrial Cargo Uniform Pant Navy 34x34 PT88

Item #: B1771994

Not Yet Rated

Usually ships in 2 to 5 days

$24.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Red Kap® Industrial Cargo Uniform Pant Navy 30x32 PT88

Red Kap® Industrial Cargo Uniform Pant Navy 30x32 PT88

Item #: WBB1771818

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant