discount codeFree shipping over 300

Applied at checkout

Wrangler® Men's Canvas Plain Front Work Pant Charcoal WP70 42x30-WP70CH4230

Wrangler® Men's Canvas Plain Front Work Pant Charcoal WP70 42x30-WP70CH4230

Item #: WBB1573392

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$42.00 up to 24% OFF

Price: $31.95

Save $0.96 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Wrangler® Men's Canvas Plain Front Work Pant Charcoal WP70 42x30-WP70CH4230

Double needle stitching for a cleaner appearance. Lower rise than traditional work pants for a modern fit. Reinforced, deeper 13" pockets. Wider and longer belt loops. Full inseam gusset for comfort when you bend, squat, lift or climb. Wrinkle resistant.

Product Specifications

  • PACKAGE QUANTITY1
  • HEM TYPEFinished Hem
  • STYLEWP70
  • GENDERMens
  • SIZE42x30
  • COLORCharcoal
  • MATERIALSCotton/Polyester
  • DESCRIPTIONPlain Front Work Pant
  • MANUFACTURERS PART NUMBERWP70CH4230
  • BRANDWrangler Workwear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wrangler® Men's Canvas Plain Front Work Pant Charcoal WP70 42x30-WP70CH4230

Wrangler® Men's Canvas Plain Front Work Pant Charcoal WP70 42x30-WP70CH4230

Item #: WBB1573392

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top