discount codeFree shipping over 300

Applied at checkout

Red Kap® Men's Elastic Insert Work Uniform Pant Navy 38x32 PT60

Red Kap® Men's Elastic Insert Work Uniform Pant Navy 38x32 PT60

Item #: WBB1772191

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$27.00 up to 24% OFF

Price: $20.50

Quantity

Popular item in this category

Red Kap® Men's Wrinkle-Resistant Cotton Work Pant Navy 38 X 32 - PC20

Usually ships in 2 to 5 days

Not Yet Rated

$24.50

Customers Also Viewed

Red Kap® Men's Elastic Insert Work Pant Navy 38x32 PT60

You're always on the move, and these pants let you go with it. Side elastic waistband inserts let you sit, move, and stretch on the job, while the easy fit is comfortable enough to collapse in at the end of the day. Heavy-duty brass ratcheting zipper, button closure. Durable press. Two slack-style front pockets, two set-in hip pockets, left has button closure.

Product Specifications

  • PACKAGE QUANTITY1
  • HEM TYPEFinished Hem
  • STYLEPT60
  • GENDERMens
  • SIZE38x32
  • COLORNavy
  • MATERIALSCotton/Polyester
  • DESCRIPTIONMen's Elastic Insert Work Uniform Pant
  • MANUFACTURERS PART NUMBERPT60NV3832
  • BRANDRed Kap
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Red Kap® Men's Elastic Insert Work Uniform Pant Navy 38x32 PT60

Red Kap® Men's Elastic Insert Work Uniform Pant Navy 38x32 PT60

Item #: WBB1772191

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top