Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Men's Relaxed Fit Denim Jean 29x37U Black PD60

Rollover image to zoom in

Click image to enlarge

See all 265 items in product family

Red Kap® Men's Relaxed Fit Denim Jean 29x37U Black PD60

Item #: WBB1577967

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.00 Save up to 28%
Price: $ 19.49
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Men's Relaxed Fit Denim Jean 29x37U Black PD60

Relaxed Fit gives you room to breathe. With more room in the seat and thigh, brass rivets and stitching on the back pocket, this favorite keeps you comfortable from starting time till overtime. Metal button, brass ratcheting zipper. Prewashed. Traditional five-pocket jean styling.

Product Specifications

    • PACKAGE QUANTITY1
    • HEM TYPEUnfinished Hem
    • STYLEPD60
    • GENDERMens
    • SIZE29x37
    • COLORBlack
    • MATERIALSCotton
    • DESCRIPTIONMen's Relaxed Fit Jean
    • MANUFACTURERS PART NUMBERPD60BW2937U
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!