Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Modern Fit Industrial Uniform Pant Black 31x37 PT22

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Red Kap® Modern Fit Industrial Uniform Pant Black 31x37 PT22

Item #: WBB1591066

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.00 Save up to 23%
Price: $ 19.25
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Modern Fit Industrial Pant Black 31x37 PT22

The new front rise on this core industrial pant sits lower on the body, making the Touchtex technology and soil release fabric that much more comfortable and attractive. Everyone knows you wear the pants on the job; now you just look better doing it. Heavy-duty brass ratcheting zipper, hook-and-eye closure. Durable press. Two slack-style front pockets, two set-in hip pockets, left has button closure, darts over hip pockets for better fit.

Product Specifications

    • DESCRIPTIONModern Fit Industrial Uniform Pant
    • MANUFACTURERS PART NUMBERPT22BK3137U
    • COLORBlack
    • SIZE31x37
    • HEM TYPEUnfinished Hem
    • STYLEPT22
    • GENDERMens
    • MATERIALSPolyester/Combed Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed