Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Red-E-Prest® Work Uniform Pant Black 30x30 PT10

Rollover image to zoom in

Click image to enlarge

See all 415 items in product family

Red Kap® Red-E-Prest® Work Uniform Pant Black 30x30 PT10

Item #: WBB1591270

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.00 Save up to 28%
Price: $ 19.49
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Red-E-Prest® Work Pant Black 30x30 PT10

You've got bigger things on your mind than your pants. The upgraded Ro Kap waistband maintains a center crease and withstands industrial laundering. Translation: look good and don't sweat it. Heavy duty brass ratcheting zipper, button closures. Durable press. Two slack-style front pockets, two set-in hip pockets, left has button closure, darts over hip pockets for better fit.

Product Specifications

    • DESCRIPTIONRed-E-Prest Work Uniform Pant
    • MANUFACTURERS PART NUMBERPT10BK3030
    • COLORBlack
    • SIZE30x30
    • HEM TYPEFinished Hem
    • STYLEPT10
    • GENDERMens
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed