Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Men's Classic Work Jean Prewashed Indigo 31X32 - PD54
See all 265 items in product family

Red Kap® Men's Classic Work Jean Prewashed Indigo 31X32 - PD54

Item #: WBB1868939

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.00 Save up to 26%
Price: $ 19.25
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Men's Classic Work Jean Prewashed Indigo 31X32 - PD54

Heavyweight denim work jean is 100% cotton, so it handles the tough stuff while keeping you comfortable. A slimmer leg opening fits over work boots, and the classic fit stays put.

Product Specifications

    • PACKAGE QUANTITY1
    • HEM TYPEFinished Hem
    • STYLEPD54
    • GENDERMens
    • SIZE31X32
    • COLORPrewashed Indigo
    • MATERIALSCotton
    • DESCRIPTIONClassic Work Jean
    • MANUFACTURERS PART NUMBERPD54PW3132
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!