discount codeFree shipping over 300

Applied at checkout

Red Kap® Men's Cotton Cargo Work Pant Khaki 36 X 30 - PC76

Red Kap® Men's Cotton Cargo Work Pant Khaki 36 X 30 - PC76

Item #: WBB1880523

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$39.00 up to 23% OFF

Price: $29.95

Save $0.90 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Red Kap® Men's Cotton Cargo Work Pant Khaki 38 X 30 - PC76

Usually ships in 2 to 5 days

Not Yet Rated

$29.95

Customers Also Viewed

Red Kap® Men's Cotton Cargo Work Pant Khaki 36 X 30 - PC76

Wrinkle-resistant cotton keeps you relaxed, even when the job is tough. Cargo pockets with snaps and a jean-style waistband keep you looking cool so you can keep your cool. Heavy-duty brass ratcheting zipper, button closures. Durable press finish. Two slack-style front pockets, two back patch pockets with spade pocket flaps and snap closures. Two patch leg pockets with inverted center pleat, one piece pocket flap with mitered corners. Two snap closures.

Product Specifications

  • PACKAGE QUANTITY1
  • TYPEPants
  • HEM TYPEFinished Hem
  • STYLEPC76
  • GENDERMens
  • SIZE36 X 30
  • COLORKhaki
  • MATERIALSCotton
  • DESCRIPTIONCargo Work Pant
  • MANUFACTURERS PART NUMBERPC76KH3630
  • BRANDRed Kap
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Red Kap® Men's Cotton Cargo Work Pant Khaki 36 X 30 - PC76

Red Kap® Men's Cotton Cargo Work Pant Khaki 36 X 30 - PC76

Item #: WBB1880523

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top