Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Men's Cotton Casual Plain Front Short Brown 32 X 10 - PT26

Rollover image to zoom in

Click image to enlarge

See all 213 items in product family

Red Kap® Men's Cotton Casual Plain Front Short Brown 32 X 10 - PT26

Item #: WBB1780004

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $23.00 Save up to 28%
Price: $ 16.49
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Men's Cotton Casual Plain Front Short Brown 32 X 10 - PT26

No frills, no extra pockets. Plaint front short offers an updated fit with 10" inseam and a poly/cotton blend. Heavy-duty brass ratcheting zipper, with button closures. Two slack-style front pockets, two set-in hip pockets. Left pocket has button closure. Darts over hip pockets for better fit.

Product Specifications

    • DESCRIPTIONPlain Front Short
    • MANUFACTURERS PART NUMBERPT26BN3210
    • COLORBrown
    • SIZE32 X 10
    • HEM TYPEFinished Hem
    • STYLEPT26
    • GENDERMens
    • TYPEShorts
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed