Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Utility Uniform Pant Black 36x32 PT62

Rollover image to zoom in

Click image to enlarge

See all 191 items in product family

Red Kap® Utility Uniform Pant Black 36x32 PT62

Item #: WBB1771704

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $29.00 Save up to 26%
Price: $ 21.50
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Utility Uniform Pant Black 36x32 PT62

A perfect match for those who don't have time to create the perfect look. Hook-and-eye closures, brass ratcheting zipper. Soil release and durable press. Two slack-style front pockets, two set-in welted hip pockets, left has button closure.

Product Specifications

    • DESCRIPTIONUtility Uniform Pant
    • MANUFACTURERS PART NUMBERPT62BK3632
    • COLORBlack
    • SIZE36x32
    • HEM TYPEFinished Hem
    • STYLEPT62
    • GENDERMens
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed