Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Navy

Red Kap® Women's Industrial Cargo Uniform Pant Navy 12x34 PT89

Rollover image to zoom in

Click image to enlarge

See all 155 items in product family

Red Kap® Women's Industrial Cargo Uniform Pant Navy 12x34 PT89

Item #: WBB1771640

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $33.00 Save up to 21%
Price: $ 25.95
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Women's Industrial Cargo Pant Navy 12x34 PT89

What a woman needs, on hand, all the time. Cargo pockets with snaps give you a reliable place to store the tools of your trade. Plus, an updated fit made to flatter. Heavy-duty brass ratcheting zipper, button closure. Two slack-style front pockets, two set-in hip pockets, left has button closure. Darts over hip pockets for better fit, two patch leg pockets with inverted center pleat, one-piece pocket flap with mitered corners, two concealed snap closures.

Product Specifications

    • DESCRIPTIONWomen's Industrial Cargo Uniform Pant
    • MANUFACTURERS PART NUMBERPT89NV1234U
    • COLORNavy
    • SIZE12x34
    • HEM TYPEUnfinished Hem
    • STYLEPT89
    • GENDERWomens
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed