Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horace Small™ Men's Cargo Trouser Earth Green 29S35U - NP2240

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Horace Small™ Men's Cargo Trouser Earth Green 29S35U - NP2240

Item #: WBB1897343

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $66.00 Save up to 23%
Price: $ 51.15
Product Information
Customer Review
Product Q&A
Accessories
Horace Small™ Men's Cargo Trouser Earth Green 29S35U - NP2240

Cargo Trousers are designed for land management agencies. Made with a 65/35 poly-cotton blend that is ideal for warmer weather conditions. Cargo Pant has double-entry cargo pockets, quarter top pockets, and single-welt hip pockets for storage.

Product Specifications

    • DESCRIPTIONCargo Trouser
    • MANUFACTURERS PART NUMBERNP224029S35U
    • COLOREarth Green
    • SIZE29S35U
    • HEM TYPEUnfinished Hem
    • STYLENP22
    • GENDERMens
    • TYPETrousers
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDHorace Small

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed