Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horace Small™ Men's Poly/Cotton Work Jean Earth Green 32L39U - NP2110

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Horace Small™ Men's Poly/Cotton Work Jean Earth Green 32L39U - NP2110

Item #: WBB1897724

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $37.10 Save up to 23%
Price: $ 28.75
Product Information
Customer Review
Product Q&A
Accessories
Horace Small™ Men's Poly/Cotton Work Jean Earth Green 32L39U - NP2110

Rugged in appearance, Work Jeans are perfect for the demands of the field. Constructed with the choice of 100% cotton or 50/50 poly-cotton blend, these jeans were built to perform, yet they are classic in appearance. Both jeans offer scoop-style front pockets. 2" belt loops.

Product Specifications

    • DESCRIPTIONPoly/Cotton Work Jean
    • MANUFACTURERS PART NUMBERNP211032L39U
    • COLOREarth Green
    • SIZE32L39U
    • HEM TYPEUnfinished Hem
    • STYLENP21
    • GENDERMens
    • TYPEJeans
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDHorace Small

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!