Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horace Small™ Men's Poly/Wool Tropical Dress Trouser Earth Green 28S35U - NP2101

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

Horace Small™ Men's Poly/Wool Tropical Dress Trouser Earth Green 28S35U - NP2101

Item #: WBB1898025

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $118.50 Save up to 22%
Price: $ 91.84
Product Information
Customer Review
Product Q&A
Accessories
Horace Small™ Men's Poly/Wool Tropical Dress Trouser Earth Green 28S35U - NP2101

When the job demands that you look your best, look no further than the Land Management Dress Pant to achieve that professional appearance. Constructed of a Dacron poly-wool blend, this 3-ply tropical weave features single-welt back pockets with button-down flaps, a Snugtex® waistband, quarter top front pockets, and silicone permanent creases. Crotch lining in men's sizes and side elastic inserts in women's sizes add to the special details in this dress pant.

Product Specifications

    • PACKAGE QUANTITY1
    • TYPETrousers
    • HEM TYPEUnfinished Hem
    • STYLENP21
    • GENDERMens
    • SIZE28S35U
    • COLOREarth Green
    • MATERIALSPolyester/Wool
    • DESCRIPTIONPoly/Wool Tropical Dress Trouser
    • MANUFACTURERS PART NUMBERNP210128S35U
    • BRANDHorace Small

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed