Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horace Small® Men's Twill Field Trouser Earth Green 36L39U - NP2102

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Horace Small® Men's Twill Field Trouser Earth Green 36L39U - NP2102

Item #: WBB1897738

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $56.70 Save up to 23%
Price: $ 43.94
Product Information
Customer Review
Product Q&A
Accessories
Horace Small® Men's Twill Field Trouser Earth Green 36L39U - NP2102

Featuring single-welt back pockets, this poly-cotton blend pant in earth green is suitable for all climates. Side elastic inserts in waistband are included in women's sizes only. Although professional in appearance, this pant is both rugged and durable. 65/35 polyester/cotton blend. Brass ratcheting zipper and crush-proof hook and eye closure. Quarter top front pockets. Single-welt topstitched hip pockets with straight bartacks and button-tab left-pocket closure. Bartacks at all stress points.

Product Specifications

    • DESCRIPTIONTwill Field Trouser
    • MANUFACTURERS PART NUMBERNP210236L39U
    • COLOREarth Green
    • SIZE36L39U
    • HEM TYPEUnfinished Hem
    • STYLENP21
    • GENDERMens
    • TYPETrousers
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDHorace Small

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed