Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horace Small™ Women's Cargo Short Earth Green 08R085 - NP2142

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Horace Small™ Women's Cargo Short Earth Green 08R085 - NP2142

Item #: WBB1897606

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $43.30 Save up to 22%
Price: $ 33.56
Product Information
Customer Review
Product Q&A
Accessories
Horace Small™ Women's Cargo Short Earth Green 08R085 - NP2142

Cargo Shorts are designed for land management agencies. Made with a 65/35 poly-cotton blend that is ideal for warmer weather conditions. Quarter top style front pockets, patch-style cargo pockets on side seams, and patch hip pockets. Features jean-style waistband. Brass ratcheting zipper and crush-proof hook and eye closure.

Product Specifications

    • DESCRIPTIONCargo Short
    • MANUFACTURERS PART NUMBERNP214208R085
    • COLOREarth Green
    • SIZE08R085
    • HEM TYPEFinished Hem
    • STYLENP21
    • GENDERWomens
    • TYPEShorts
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDHorace Small

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed