Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horace Small™ Men's Heritage All-Season Trouser Dark Navy 36R37U - HS2123

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

Horace Small™ Men's Heritage All-Season Trouser Dark Navy 36R37U - HS2123

Item #: WBB1897715

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $124.30 Save up to 23%
Price: $ 96.33
Product Information
Customer Review
Product Q&A
Accessories
Horace Small™ Men's Heritage All-Season Trouser Dark Navy 36R37U - HS2123

The Heritage All-Season Trouser is made of a poly-worsted wool blend for a stylish and durable look for year-round wear. Brass ratcheting zipper and crush-proof hook and eye closure, French fly, and quarter top front pockets. Bartacks at all stress points and crotch lining.

Product Specifications

    • DESCRIPTIONHeritage All-Season Trouser
    • MANUFACTURERS PART NUMBERHS212336R37U
    • COLORDark Navy
    • SIZE36R37U
    • HEM TYPEUnfinished Hem
    • STYLEHS21
    • GENDERMens
    • TYPETrousers
    • MATERIALSPolyester/Worsted Wool
    • PACKAGE QUANTITY1
    • BRANDHorace Small

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!