Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horace Small™ Men's New Dimension® 9-Pocket EMT Trouser Dark Navy 34R37U - HS2319

Rollover image to zoom in

Click image to enlarge

See all 92 items in product family

Horace Small™ Men's New Dimension® 9-Pocket EMT Trouser Dark Navy 34R37U - HS2319

Item #: WBB1898304

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $90.30 Save up to 23%
Price: $ 69.98
Product Information
Customer Review
Product Q&A
Accessories
Horace Small™ Men's New Dimension® 9-Pocket EMT Trouser Dark Navy 34R37U - HS2319

Offers the same styling and features as the 6-Pocket Trouser, plus two glove pockets and one instrument pocket with two snap closures in the right side cargo pocket. Knees are double reinforced for extra durability. Features Function Fit™ Comfort Cool Flex® waistband.

Product Specifications

    • DESCRIPTIONNew Dimension 9-Pocket EMT Trouser
    • MANUFACTURERS PART NUMBERHS231934R37U
    • COLORDark Navy
    • SIZE34R37U
    • HEM TYPEUnfinished Hem
    • STYLEHS23
    • GENDERMens
    • TYPETrousers
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDHorace Small

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed