Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horace Small™ Men's New Generation® Serge Trouser Gray Heather 33R37U - HS2131

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

Horace Small™ Men's New Generation® Serge Trouser Gray Heather 33R37U - HS2131

Item #: WBB1898126

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $115.90 Save up to 23%
Price: $ 89.82
Product Information
Customer Review
Product Q&A
Accessories
Horace Small™ Men's New Generation® Serge Trouser Gray Heather 33R37U - HS2131

New Generation® Trouser is constructed of a poly-wool blend fabric with moisture transportation, making this uniform pant ideal for all seasons. Other special features include silicone permanent creases, Ban-Rol® technology in the waistband for men, and Horace Small Comfort Cool Flex® waistband with Ban-Rol® for women.

Product Specifications

    • DESCRIPTIONNew Generation Serge Trouser
    • MANUFACTURERS PART NUMBERHS213133R37U
    • COLORGray Heather
    • SIZE33R37U
    • HEM TYPEUnfinished Hem
    • STYLEHS21
    • GENDERMens
    • TYPETrousers
    • MATERIALSPolyester/Worsted Wool
    • PACKAGE QUANTITY1
    • BRANDHorace Small

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!